Welcome to Würth Slowakia For trade customers only

Rain trousers cl.2 Nordic Rain

RAIN TROUSERS HIVIS CL2 YELLOW 4XL

Art.-no. M410194006

EAN 4099618154690

Price for selected packaging unit
Rain trousers cl.2 Nordic Rain

Art.-no. M410194006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical and visible rain trousers with side pockets and access.

Soft and flexible rain trousers


  • Soft and flexible polyester/PU, segmented reflectors

  • Side pockets with flap and press stud closure, two-piece design with access to trouser pockets

  • Welded seams, elasticated internal drawstring at waist, press stud adjustment on legs

  • EN 20471 class 2, EN 343 cl. 4.1


60% polyester, 40% PU - 210 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean

Colour

Yellow fluorescent

Size

4XL

Material

60% polyester knit, 40% PU coating

Fabric weight per m2

210 g

Standards

EN 20471, EN 343

EN standard

20471, 343

Washable at

40°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information