Rapid SML connector
SML connector, Rapid
CON-SML-RAPID-DN70
Art.-no. 0544001070
EAN 4038898876625
Register now and access more than 125,000 products
Fast, safe connection with only one screw-in nut
Simple mounting of the connector thanks to pre-mounted, slip-proof EPDM sealing insert
Closing of connector with simple Allen screw size 6 / size 8
No torque wrench or special tools required
Pre-assembly of pipes and moulded parts requires no effort due to powerful clamping effect
No tightening torque required, as block tightening is used (both clamping jaws must strike each other)
Datasheets(X)
CAD data (available after login)
For building drainage
![]() | |
DN nominal width (∅D) | DN 70 |
Width across flats | 6 mm |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
Material of sheet-metal ring covering | Chrome steel |
Material of fastener | Steel |
Operating pressure | 0.5 bar |
Internal drive | HS6 |
Min. temperature resistance | -10 °C |
Max. temperature resistance | 95 °C |
Height (H) | 100 mm |
Width (BM) | 40 mm |
Thread type | Metric thread |
Resistance against | Aging, Ozone, Weather |
Outer diameter | 90 mm |
Nominal diameter | 8 mm |
