Welcome to Würth Slowakia For trade customers only

Rapid repair tape HR

Sealing tape, instant repair tape HR
SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M

Art.-no. 0985077232

EAN 4052712489013

Price for selected packaging unit
Rapid repair tape HR

Art.-no. 0985077232

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.
  • Resistant to a range of media

  • Waterproof and airtight in seconds

  • Very versatile

  • Very simple and fast application, also ideal for breakdown and emergency services

  • Also works on damp or oily surfaces and under water

  • Can be removed residue-free

  • Permanently elastic
Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Repairs and seals pipework and hoses up to 8 bar pressure (with dia. 1 inch)

  • Seals/repairs, e.g. heating pipes, cooling pipes, fittings, water pipes

  • Seals/repair, e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment

  • Seals/repairs, e.g. construction machinery lines

  • Covers tool handles

  • Other applications include the boating sector, camping etc.
Instructions

The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.

Backing material

Silicone

Colour

Transparent

Width

25 mm

Length

3.65 m

Overall thickness

0.5 mm

Min./max. processing temperature

-50 to 260 °C

Min./max. temperature resistance

-60 to 260 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Dielectric strength

15000 V/mm

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Resistance against

Weather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information