Welcome to Würth Slowakia For trade customers only

Ratchet strap, one-piece with standard ratchet

Ratchet strap 1-piece standard ratchet
STRP-RTCH-1PCE-1T-LC2000DAN-W35MM-L6M

Art.-no. 071392 331
EAN 4058794187755

Price for selected packaging unit
Ratchet strap, one-piece with standard ratchet

Art.-no. 071392 331

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)

Suitable for bundling loose pipes and rods

Notice

Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For load securing in all sectors (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.

  • Positive locking

Design

One-piece

Width

35 mm

Length

6 m

Max. elongation lashing strap

5 %

Permitted tensile force LC in the strapping

2000 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Label inside

No

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Edge protection angle made of plastic

EDGPROT-PLA-(STRAP-50MM)

x 40 pcs
XXL edge protection bracket Made of plastic

EDGPROT-PLA-XXL-(STRAP-50MM)

x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information