Ratchet strap with standard ratchet
STRP-RTCH-PTHOK-4T-W50MM-L9M
Art.-no. 071392 271
EAN 4050641425249
Register now and access more than 125,000 products
- Pressure ratchet
- No premature discard state, premature wear due to inner label
In accordance with EN 12195-2
GS-certified
Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
Datasheets(X)
- Strapping down
- Positive locking
Width | 50 mm |
Length | 9 m |
Permitted tensile force LC in the strapping | 4000 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Material | PET - Polyethylene terephthalate |
Shape of the hook | Pointed hook |
Colour | Red |
Standards | EN 12195-2 |