Rear panel
Rear wall for workshop trolley Compact
REARWL-(F.WRKSHPTRLY-COMPACT)-H850MM
Art.-no.
0962616007
EAN 4050382432391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Solid sheet metal design for Compact workshop trolley
Product information
Datasheets(X)
Material | Steel |
Suitable for workshop trolley | C |
Colour | Black |
Width | 625 mm |
Height | 15 mm |
Length | 825 mm |