Rechargeable LED hand-held lamp PowerSwap BLADE
Cordless LED hand-held lamp PowerSwap BLADE
LAMP-CORDL-(POWERSWAP-BLADE)-WO.BTRY
Art.-no. 0827940810
EAN 4099618783715
Register now and access more than 125,000 products
Würth exclusive design
Rechargeable LED hand-held lamp with USB-C connection
Compatible with PowerSwap battery
Easy battery swap
Light Mode:
Spotlight Mode: 150 lm / 8 hours
Main light: 1000 lm – 100 lm / 2 - 10 hours
- Main light with dimming function – press and hold the button
- When the lowest or highest light level is reached, the light flashes briefly
- No memory function: the lamp always switches on at the highest light level
Switch sequence:
Spotlight – Main light (with dimming function) – Off
Narrow lamp head for use in tight spaces – 11mm width
Lamp head 120° bendable
Rotating and retractable hook
Strong magnet on the bottom
With 3 LEDs for the charging status
Durable TPE housing
Datasheets(X)
Luminous flux main light | 1000 lm |
Luminous flux side light | 150 lm |
Luminous period of main light | 2 h |
Luminous period of secondary light | 8 h |
Charging time | 3.5 h |
Impact resistance | IK07 |
IP protection class | IP 65 |
IP protection type, lamp | IP 65 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Protection class | Protection class III/safety extra-low voltage |
Protection class lamp | Protection class III/safety extra-low voltage |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 0 to 40 °C |
Length x width x height | 50.5 x 46.5 x 347 mm |
Included in delivery | Hand-held lamp |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!