Rechargeable LED hand-held lamp PowerSwap SLIM
LAMP-CORDL-(POWERSWAP-SLIM)-WO.BTRY
Art.-no. 0827940820
EAN 4068362251399
Register now and access more than 125,000 products
Würth exclusive design
Rechargeable LED hand-held lamp with USB-C connection
Compatible with PowerSwap battery
Easy battery swap
Light mode:
Spotlight: 150 lm / 7 hours @ 2600mAh / 12 hours @ 3500mAh
Main light: 800 lm – 100 lm / 2 - 10 hours @ 2600mAh / 3 - 13 hours @ 3500mAh
- Main light with dimming function – press and hold the button
- When the lowest or highest light level is reached, the light flashes briefly
- No memory function: the lamp always switches on at the highest light level
Switch sequence:
Spotlight - Main light (with dimming function) - Off
Lamp head ~145° bendable
Rotating and retractable hook
Strong magnet on the bottom
With 3 LEDs for the charging status
Durable TPE housing
Datasheets(X)
Luminous flux main light | 800 lm |
Luminous flux side light | 150 lm |
Charging time | 4 h |
Impact resistance | IK07 |
IP protection class | IP 65 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Min./max. operating temperature | -10 to 40 °C |
Length x width x height | 35 x 33 x 257 mm |
Included in delivery | Hand-held lamp |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!