Rechargeable LED head lamp PowerSwap SENSOR
HDLAMP-CORDL-POWERSWAP-SENSOR-WO.BTRY
Art.-no. 0827940890
EAN 4068362251412
Register now and access more than 125,000 products
Würth exclusive design
Rechargeable LED head lamp with USB-C connection
Compatible with PowerSwap battery
Easy battery swap
Front switches:
- Power/brightness switch – On/Off and brightness level selection
- Motion sensor mode switch – activates/deactivates the hand movement sensor
Rear switch:
- Rear light switch – press and hold for 2 seconds to activate/deactivate the red rear light
Light mode:
- 800lm, 400lm, 200lm, 100lm / 3h, 5h, 8h, 12h @2600mAh
- 800lm, 400lm, 200lm, 100lm / 5h, 8h, 11h, 16h @3500mAh
No memory function: the lamp always switches on at the highest light level
Sensor function:
- On/Off motion sensor (with hand movements) up to 7 cm distance to the lamp
Red rear light:
- Switch sequence: Steady red light - red light flashing - Off
- Steady red light: 12h @2600mAh, 17h @3500mAh
- Flashing red light: 24h @2600mAh, 34h @3500mAh
Headband with integrated anti-slip rubber strip
108° adjustable lighting angle
With 3 LEDs for the charging status
Durable TPE housing
The sensor function does not operate with black gloves
Datasheets(X)
Luminous flux | 800 lm |
Luminous period | 3 h |
Charging time | 3.5 h |
IP protection class | IP 65 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 0 mAh |
Protection class | Protection class III/safety extra-low voltage |
Material | Plastic impact-resistant |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!