Welcome to Würth Slowakia For trade customers only

Rechargeable Li-Ion batteries with integrated USB-C charging connection

BTRY-LIION-4XAAA-(USB-C)-W.CHARGCBL

Art.-no. 0827000110

EAN 4099618827969

Price for selected packaging unit
Rechargeable Li-Ion batteries with integrated USB-C charging connection

Art.-no. 0827000110

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality Li-Ion batteries, Micro AAA and Mignon AA, with safety board for high level of safety and integrated Type-C charging port

Sustainable


  • Identical size to standard AAA, AA batteries

  • Ideal replacement for alkaline batteries or rechargeable NiMH batteries

  • Extremely long-lasting and temperature resistant from -20 °C to +60 °C

  • Can be charged up to 1,500 times, even under harsh conditions

  • Stable voltage, very low self-discharge and high energy efficiency


Safety


  • The integrated safety board protects against overcharging, overloading, short circuit and deep discharge


Charging via USB


  • Integrated USB charging connection

  • Simple charging of the battery with commercially available Type-C charging cable


LED charge display on the positive terminal


  • Charging: LED flashes green

  • Battery fully charged: Green LED lights up continuously


Scope of delivery: 4x Li-Ion batteries, 4-in-1, Type-C charging cable

Notice

Li-Ion battery can only be charged via the supplied USB to USB-C cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

1.5 V

Rechargeable battery/battery capacity

500 mAh

Product weight (per item)

42.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information