Welcome to Würth Slowakia For trade customers only

Rectangular plug GPN 270 R

PLG-SQUAR-GPN270-R-120603-BLACK

Art.-no. 0598271260

EAN 4056808430934

Price for selected packaging unit
Rectangular plug GPN 270 R

Art.-no. 0598271260

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects profile pipes against damage and dirt.

The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.


The rectangular plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile length (A)

120 mm

Profile width (F)

60 mm

Suitable for pipe thickness (T)

3 mm

Height (M)

22 mm

Insertion depth (H)

17 mm

Other standard

GPN 270

Material

LLDPE - Linear, low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information