Rectangular plug GPN 270 R
PLG-SQUAR-GPN270-R-50303-BLACK
Art.-no. 0598275031
EAN 4038898518587
Register now and access more than 125,000 products
The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.
The rectangular plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.
Datasheets(X)
![]() | |
Profile length (A) | 50 mm |
Profile width (F) | 30 mm |
Suitable for pipe thickness (T) | 3 mm |
Height (M) | 19 mm |
Insertion depth (H) | 14 mm |
Other standard | GPN 270 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
