Rectangular plug GPN 270 R
Push-in plug GPN 270 R
STO-4KT-GPN270-R-120604-SCHW.
Art.-no.
0598271261
EAN 4047376914704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects profile pipes against damage and dirt.
The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.
The rectangular plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.
Product information
Datasheets(X)
![]() | |
Profile length (A) | 120 mm |
Profile width (F) | 60 mm |
Suitable for pipe thickness (T) | 4 mm |
Height (M) | 22 mm |
Insertion depth (H) | 17 mm |
Other standard | GPN 270 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |