Welcome to Würth Slowakia For trade customers only

Recycled PE tyre bag

Tyre bag
TYRBG-100PCS-120X70X50CM

Art.-no. 0899500340

EAN 4099618305375

Price for selected packaging unit
Recycled PE tyre bag

Art.-no. 0899500340

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The tyre bag reliably protects the boot and the vehicle interior from dirt and abrasion when transporting tyres

Made of 98 % PCR (recycled packaging waste)


  • Each tyre bag carries the Blue Angel logo, a renowned eco-label

  • It meets strict criteria and minimises environmental impact


Robust and translucent protective film


  • The rolls are made of a resistant and stretchable protective film

  • It is also transparent so that the inside remains visible

  • At the same time, it is opaque enough to obscure any details


Practical cardboard core


  • With a cardboard core diameter of 50 mm, handling is simple and efficient
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1200 mm

Width

700 mm

Roll width

720 mm

Number of tear-offs

100 PCS

Material thickness

35 µm

Suitable for tyre size max.

22

Colour

Transparent/slightly cloudy (hardened)

Product weight (per item)

9.370 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information