Recycled PE tyre bag
Tyre bag
TYRBG-100PCS-70X26X100CM
Art.-no.
0899500300
EAN 4024835872508
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The tyre bag reliably protects the boot and the vehicle interior from dirt and abrasion when transporting tyres
Made of 98 % PCR (recycled packaging waste)
- Each tyre bag carries the Blue Angel logo, a renowned eco-label
- It meets strict criteria and minimises environmental impact
Robust and translucent protective film
- The rolls are made of a resistant and stretchable protective film
- It is also transparent so that the inside remains visible
- At the same time, it is opaque enough to obscure any details
Practical cardboard core
- With a cardboard core diameter of 50 mm, handling is simple and efficient
Product information
Datasheets(X)
Length | 1000 mm |
Width | 700 mm |
Roll width | 720 mm |
Number of tear-offs | 100 PCS |
Material thickness | 35 µm |
Colour | White |
Product weight (per item) | 5818 g |