Reducer MT x FT brass
Reducer piece, MTxFT, brass
REDRPCE-CORRPIP-SST-AG-IG-G3/4XRP1/2IN
Art.-no.
0886000422
EAN 4048539499663
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/4 inch x IT Rp 1/2 inch |
DN nominal width | DN 16/12 |
Width across flats (SW) | 27 mm |
Length (L) | 18 mm |
Min. contact surface of gasket (S1) | 3 mm |