Welcome to Würth Slowakia For trade customers only

Reducer, brass Metric according to EN 60423

Reducer, metric, brass
REDUC-BRS-(E2J)-(M16-M12)

Art.-no. 0967781612

EAN 4038898259060

Price for selected packaging unit
Reducer, brass Metric according to EN 60423

Art.-no. 0967781612

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To reduce a threaded or through hole to a smaller thread size

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M16 x 1.5

Connection thread (after reduction)

M12 x 1.5 mm

Outer diameter

20.0 mm

Thread length (metric thread)

6.0 mm

Height

8.5 mm

Min./max. temperature conditions

-20 to 200 °C

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information