Reducer, brass Metric according to EN 60423
Reducer, metric, brass
REDUC-BRS-(E2J)-(M20-M12)
Art.-no.
0967782012
EAN 4045727089422
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To reduce a threaded or through hole to a smaller thread size
- Made in Germany
Product information
Datasheets(X)
Connection thread | M20 x 1.5 |
Connection thread (after reduction) | M12 x 1.5 mm |
Outer diameter | 24.0 mm |
Thread length (metric thread) | 6.5 mm |
Height | 9.0 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |