Reducer, brass Metric according to EN 60423
Reducer, metric, brass
REDUC-BRS-(E2J)-(M32-M25)
Art.-no. 0967783225
EAN 4038898259541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To reduce a threaded or through hole to a smaller thread size
- Made in Germany
Product information
Datasheets(X)
Connection thread | M32 x 1.5 |
Connection thread (after reduction) | M25 x 1.5 mm |
Outer diameter | 39.0 mm |
Thread length (metric thread) | 8.0 mm |
Height | 11.5 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |