Reducer, brass Metric according to EN 60423
Reducer, metric, brass
REDUC-BRS-(E2J)-(M50-M40)
Art.-no. 0967785040
EAN 4052712120480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To reduce a threaded or through hole to a smaller thread size
- Made in Germany
Product information
Datasheets(X)
Connection thread | M50 x 1.5 |
Connection thread (after reduction) | M40 x 1.5 mm |
Outer diameter | 57.0 mm |
Thread length (metric thread) | 10.0 mm |
Height | 14.0 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |