Reducer piece, MT x FT
Reducer piece, MTxFT, brass
REDRPCE-CORRPIP-SST-A-IG-G1XRP3/4IN
Art.-no. 0886000423
EAN 4048539499670
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 inch x IT Rp 3/4 inch |
DN nominal width | DN 20/16 |
Width across flats (SW) | 36 mm |
Length (L) | 20 mm |
Min. contact surface of gasket (S1) | 4 mm |
