Reducer piece, MT x FT
Reducer piece, MTxFT, brass
REDRPCE-CORRPIP-SST-AG-IG-G11/4XRP1IN
Art.-no. 0886000424
EAN 4048539499687
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 1/4 inch x IT Rp 1 inch |
DN nominal width | DN 25/20 |
Width across flats (SW) | 46 mm |
Length (L) | 27 mm |
Min. contact surface of gasket (S1) | 4.5 mm |
