Reducer, polyamide Metric according to EN 60423
REDUC-POLYAMIDE-(M25-M20)
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reducing a threaded bore or through-bore to a smaller thread size.
- Made in Germany.
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M25 x 1.5 |
Connection thread (after reduction) | M20 x 1.5 mm |
Thread length (metric thread) | 8.0 mm |
Width across flats | 29 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |