Reducer, polyamide Metric according to EN 60423
Reducer, metric PA6
REDUC-POLYAMIDE-(M50-M40)
Art.-no. 0967725040
EAN 4038898318729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To reduce a threaded or through hole to a smaller thread size
- Made in Germany
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M50 x 1.5 |
Connection thread (after reduction) | M40 x 1.5 mm |
Thread length (metric thread) | 12.0 mm |
Width across flats | 55 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |