Welcome to Würth Slowakia For trade customers only

Reducer, polyamide Metric according to EN 60423

Reducer, metric PA6
REDUC-POLYAMIDE-(M63-M50)

Art.-no. 0967726350

EAN 4038898318767

Price for selected packaging unit
Reducer, polyamide Metric according to EN 60423

Art.-no. 0967726350

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To reduce a threaded or through hole to a smaller thread size

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M63 x 1.5

Connection thread (after reduction)

M50 x 1.5 mm

Thread length (metric thread)

12.0 mm

Width across flats

68 mm

Min./max. temperature conditions

-30 to 100 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information