Reducer, polyamide, metric, hexagon
SKINDICHT KU-M 63/32
Art.-no. 0967974631
EAN 4045727560112
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reducer, fibreglass-reinforced PA
Reducer hexagon enables the use of screw connections with a connecting thread smaller than the existing threaded hole.
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M63 x 1.5 |
Connection thread (after reduction) | M32 x 1.5 mm |
Thread length (metric thread) | 15 mm |
Width across flats | 68 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |