Welcome to Würth Slowakia For trade customers only

Reducer, polyamide, metric, hexagon

Reduction SKINDICHT PA
SKINDICHT KU-M 63/40

Art.-no. 0967974632

EAN 4045727560129

Price for selected packaging unit
Reducer, polyamide, metric, hexagon

Art.-no. 0967974632

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reducer, fibreglass-reinforced PA
Reducer hexagon enables the use of screw connections with a connecting thread smaller than the existing threaded hole.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M63 x 1.5

Connection thread (after reduction)

M40 x 1.5 mm

Thread length (metric thread)

15 mm

Width across flats

68 mm

Min./max. temperature conditions

-40 to 100 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information