Reducer, polyamide, metric, hexagon
THRCBLJNT-SKINDICHT-KU-M25/12
Art.-no. 0967974250
EAN 4045727816264
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M25 x 1.5 |
Connection thread (after reduction) | M12 x 1.5 mm |
Thread length (metric thread) | 10 mm |
Width across flats | 29 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |