Reducer sleeve, plastic PG - PG
Reducer, PG, plastic
REDUC-PLA-(PG11-PG9)
Art.-no. 0967861003
EAN 4046778156989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide, RAL 7035, grey
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 11 x PG 9 |
Thread length | 8 mm |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Width across flats | 22 mm |
Min./max. temperature conditions | -40 to 100 °C |
Product weight (per item) | 4.800 g |