Welcome to Würth Slowakia For trade customers only

Reducing nipple

Premium 241 EN10242 N4 ht-dp glv m. c. i. shape II
FITT-REDUCNPL-V3/4X1/4-F2-241-ISO-N4

Art.-no. 4993001680

EAN 4050642646247

Price for selected packaging unit
Reducing nipple

Art.-no. 4993001680

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 241 EN10242 N4 shape II, hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

26 mm

Material

Malleable cast iron

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information