Reducing nipple
REDRNPL-BRS-AG-G1/2XG3/8IN
Art.-no. 0886000561
EAN 4048539514885
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1/2 inch x ET G 3/8 inch |
DN nominal width | DN 12/8 |
Width across flats (SW) | 22 mm |
Length (L) | 28 mm |
Min. contact surface of gasket | 2.8 mm |
Min. contact surface of gasket 2 | 3 mm |
