Reducing nipple
Reducing nipple, brass
REDRNPL-BRS-AG-G1XG3/4IN
Art.-no. 0886000563
EAN 4048539514922
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 inch x ET G 3/4 inch |
DN nominal width | DN 20/16 |
Width across flats (SW) | 36 mm |
Length (L) | 35 mm |
Min. contact surface of gasket | 3.8 mm |
Min. contact surface of gasket 2 | 5 mm |
