Reducing nipple
Reducing nipple, brass
REDRNPL-BRS-AG-G3/8XG1/4IN
Art.-no.
0886000560
EAN 4048539514830
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/8 inch x ET G 1/4 inch |
DN nominal width | DN 8/6 |
Width across flats (SW) | 19 mm |
Length (L) | 26 mm |
Min. contact surface of gasket 2 | 2.8 mm |