Reducing nipple, imperial thread EN10242, N4 shape I, hot-dip galvanised malleable iron
EN10242 N4 mall. cast iron hot dip galv. shape I
FITT-RED-PCE-EN10242-N4-V-R1/2X3/8
Art.-no. 4988800491
EAN 4048539502400
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 24 mm |
Nominal width 2 | 3/8 in |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Length 4 | 14 mm |