Reducing nipple, imperial thread EN10242, N4 shape I, hot-dip galvanised malleable iron
FITT-RED-PCE-EN10242-N4-V-R3/4X1/2
Art.-no. 4988800497
EAN 4052703371433
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 26 mm |
Nominal width 2 | 1/2 in |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Length 4 | 13 mm |