Reducing nipple, imperial thread EN10242 N4 shape II, hot-dip galvanised malleable iron
FITT-RED-PCE-EN10242-N4-V-R1 1/4X3/4
Art.-no. 4988800511
EAN 4050382141149
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 31 mm |
Nominal width 2 | 3/4 in |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Length 4 | 16 mm |
