Welcome to Würth Slowakia For trade customers only

Reducing nipple, imperial thread EN10242 N4 shape II, hot-dip galvanised malleable iron

EN10242 N4 mall. cast iron hot dip galv. shape II
FITT-RED-PCE-EN10242-N4-V-R1X1/2

Art.-no. 4988800503

EAN 4048539578252

Price for selected packaging unit
Reducing nipple, imperial thread EN10242 N4 shape II, hot-dip galvanised malleable iron

Art.-no. 4988800503

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

29 mm

Nominal width 2

1/2 in

Material

Malleable cast iron

Surface

Hot dip galvanized

Length 4

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information