Reducing nipple, imperial thread EN10242 N4 shape II, hot-dip galvanised malleable iron
FITT-RED-PCE-EN10242-N4-V-R2X1 1/2
Art.-no. 4988800533
EAN 4050382112361
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 37 mm |
Nominal width 2 | 1-1/2 in |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Length 4 | 18 mm |
