Reducing nipple, imperial thread EN10242 N4 shape II, plain malleable iron
FITT-RED-PCE-EN10242-N4-S-R1X1/2
Art.-no. 4988800502
EAN 4048539948062
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 29 mm |
Nominal width 2 | 1/2 in |
Material | Malleable cast iron |
Surface | Plain |
Length 4 | 16 mm |
