Reduction, nickel-plated brass
Reduction SKINDICHT brass
SKINDICHT MR-M 20/16
Art.-no.
0985575201
EAN 4038898888406
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reduction, metric
Product information
Datasheets(X)
Connection thread | M20 x 1.5 |
Connection thread (after reduction) | M16 x 1.5 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |