Reduction, nickel-plated brass
Reduction SKINDICHT brass
SKINDICHT MR-M 25/16
Art.-no. 0967975250
EAN 4038898558095
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reduction, metric
Product information
Datasheets(X)
Connection thread | M25 x 1.5 |
Connection thread (after reduction) | M16 x 1.5 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |