Reduction, nickel-plated brass
THRCBLJNT-SKINDICHT-MR-M50/32
Art.-no. 0967975500
EAN 4045727816424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reduction, metric
Product information
Datasheets(X)
Connection thread | M50 x 1.5 |
Connection thread (after reduction) | M32 x 1.5 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |