Reduction round knurled
REDUCING FITTING BRASS PG13,5XPG11
Art.-no. 096786 006
EAN 4038898888734
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 13.5 x PG 11 |
Thread length | 6.5 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 4.150 g |