Reduction round knurled
REDUCING FITTING BRASS PG13,5XPG9
Art.-no. 096786 005
EAN 4024835416016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 13.5 x PG 9 |
Thread length | 6.5 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 11.090 g |