Reduction round knurled
Reduction PG round brass
REDUCING FITTING BRASS PG16XPG13,5
Art.-no. 096786 010
EAN 4047376731950
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 16 x PG 13.5 |
Thread length | 6.5 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 5.800 g |