Reduction round knurled
REDUCING FITTINGS BRASS PG21XPG13,
Art.-no. 096786 012
EAN 4024835416054
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 21 x PG 13.5 |
Thread length | 7 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 24.924 g |