Reduction round knurled
REDUCING FITTINGS BRASS PG29XPG16
Art.-no. 096786 014
EAN 4047376731981
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 29 x PG 16 |
Thread length | 8 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 65.750 g |