Welcome to Würth Slowakia For trade customers only

Reduction round knurled

Reduction PG round brass
REDUCING FITTINGS BRASS PG29XPG21

Art.-no. 096786 015

EAN 4024835416061

Price for selected packaging unit
Reduction round knurled

Art.-no. 096786 015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PG according to DIN 40430
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (conduit thread)

PG 29 x PG 21

Thread length

8 mm

Material

Brass

Surface

Nickel plated

Min./max. temperature conditions

-60 to 200 °C

Form

Round

Halogen-free

Yes

Silicone-free

Yes

Product weight (per item)

43.970 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information