Reduction round knurled
Reduction PG round brass
REDUCING FITTINGS BRASS PG9XPG7
Art.-no.
096786 001
EAN 4024835416030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
PG according to DIN 40430
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 9 x PG 7 |
Thread length | 6 mm |
Material | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | -60 to 200 °C |
Form | Round |
Halogen-free | Yes |
Silicone-free | Yes |
Product weight (per item) | 0.427 g |