Reinforced rubber hose For one-handed, two-handed grease gun and lever grease gun
Reinf rubb hose, hand-lev grease gun
RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-100CM
Art.-no.
0986002100
EAN 4062856542765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High-pressure safety hose ∅ 13 mm
- Connection fittings with hexagon for damage-free mounting
- Burst pressure 1650 bar
Product information
Datasheets(X)
Productgewicht (per stuk) | 310.000 g |
Länge | 100 cm |
Connection thread | M10 x 1 |
Diamètre | 13 mm |